Mixer extension WIT-MV, flexible

For detailed information, other images and documents, please select individual articles from the following table.

Mixer extension WIT-MV, flexible

Extension for the mixer nozzle
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
For filling the drill hole with chemical injection mortar with large anchorage depths, e.g. REBAR (always apply composite mortar from the base of the hole upwards to prevent air bubbles)



Suitable for mixer nozzles:


  • Fill & Clean mixer nozzle

  • Mixer nozzle WIT-PE 500

  • Mixer nozzle WIT-UH

  • Mixer nozzle WIT-PE


Suitable for chemical injection mortar:


  • CONCRETE SPECIALIST WIT-VM 100

  • WIT-EXPRESS

  • CONCRETE-MULTI WIT-UH 300

  • PURE-EPOXY WIT-PE 1000

  • ALLROUNDER WIT-VM 250

  • WIT-NORDIC

  • BASIC WIT-PM 200


Suitable for mortar cartridge:


  • Coaxial cartridge (1:10): 150 ml, 320 ml, 330 ml, 420 ml

  • Peeler cartridge (1:10): 280 ml

  • Side-by-side cartridge (1:10): 825 ml

  • Side-by-side cartridge (1:3): 440 ml, 585 ml, 1400 ml