For detailed information, other images and documents, please select individual articles from the following table.
Starlock Max segment saw blade, single tooth For extremely fast, clean and flush separating and plunge cuts
For extremely fast, clean and flush cut-off and plunge cuts.
Register now and access more than 20,000 products











Variants
Register now and access more than 20,000 products
Extra deep and flush cuts
Large segmented blades
Fast, clean cut
Lateral teeth
Reduced burn spots
The separated teeth prevent jamming and thus reduce burns.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
For right-angled cuts of square timbers (60 x 60 mm). For sawing parquet, wood, wooden materials, wood with nails and plastic cable ducts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!