Welcome to Würth New Zealand For trade customers only

Square washers

Square washers are special washers in a square or, if required, rectangular shape. They have standardised side sizes, which are usually available with nominal diameters from M8 to M36. These washers, including square taper washers to DIN 434, DIN 435 or DIN 436, distribute the load of a fastener more evenly over a larger area. This ensures improved stability and support in structures. Such discs are often used in the construction industry, for example in timber frame construction, or for installations where precise alignment and secure fastening are essential. The high-quality square washers from Würth are characterised by their superior quality. Thanks to the use of first-class materials and precise manufacturing techniques, these discs meet the highest industrial requirements and therefore offer a reliable solution for demanding applications in trade and industry.

Popular Items in Square washers