The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HSS special spiral formwork drill bit
High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Optimal concentricity, no risk of breakage
Metal adhesive secured fine thread connection of drill bit and shaft
Prevention of accidents
Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.
According to regulations of the German Institution for Statutory Accident Insurance and Prevention
- For pipe penetration in wood, plasterboard, lightweight building boards etc.
- For drilling through boarding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!