For detailed information, other images and documents, please select individual articles from the following table.
Softex cleaning cloth
Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
Register now and access more than 20,000 products
 
					 
					 
					 
					 
					 
					Variants
Register now and access more than 20,000 products
Leaves no scratch marks, making it suitable as a polishing cloth
Coarse hole structure for optimum mechanical cleaning performance
Durable and robust
- Extremely tear-resistant - maintains strength when wet
- Can be washed, wrung out and reused
- Resistant to solvents
- Low-lint
Textile-feel and 100% natural
- 100% spun rayon
- Biodegradable
- Highly absorbent
- Low-lint
No chemicals or synthetic fibres
- Hydroentangled
- Silicone free
- Food-safe
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for industrial, household, food areas, hospitals, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!