For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Be part of the solution, not the pollution.
Eight million tons of plastic pollution pours into our oceans every year. It is now known that 80% of marine plastic comes from the land. Together we can ebb the flow of plastic pollution. These bin liners are made with 20% recycled ocean-bound plastic and another 30% recycled plastic waste.
- Made with recycled ocean-bound plastic collected from coastal communities and waterways
- Supply chain audited by SEArcular
- Designed for general waste/landfill
- 4 sizes of rubbish bag available; 27L, 60L, 120L & 240L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!