Slide hammer for internal puller with M10 and M14 x 1.5 thread
For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer for internal puller with M10 and M14 x 1.5 thread
For rapid removal of components in conjunction with internal pullers
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- For 5–35 mm bore diameters with M10 thread
- For 35–70 mm bore diameters with M14 x 1.5 thread (15-16G)
Instructions
After positioning the internal puller, bolt the slide hammer bar to the spindle (2) and actuate the slide hammer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!