For detailed information, other images and documents, please select individual articles from the following table.
Sheet metal conical drill bit HSS titanium nitride
Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
Titanium nitride for powerful performance
- CBN (cubical boron nitride), deep ground
- Cutting speed and feed increase by up to 100 %
- Service life is doubled or even quadrupled
For universal use
- Stepless drilling and widening of holes within the diameter range of 3-61 mm
- Also suitable for drilling very thin sheets
User-friendly
- No countersinking or pre-drilling required
- With laser scale for easy identification of the required drilling hole diameter
- Speed table included
Two cutting edges and drive arbour with three-phase grinding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!