Sheet metal conical drill bit HSS With two cutting edges

For detailed information, other images and documents, please select individual articles from the following table.

Sheet metal conical drill bit HSS With two cutting edges

See product details

Available in 5 versions
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
  • CBN (cubical boron nitride), deep ground

  • Stepless drilling and widening of holes within the diameter range of 3–61 mm

  • No countersinking or pre-drilling required

  • Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding

  • Mounting shank with three-phase grinding

  • With laser scale for easy identification of the required drilling hole diameter
Notice
  • Speed table included

  • Increase service life and cutting performance using drilling and cutting oil or cutting paste