Sheet metal conical drill bit set HSS 3 pieces
Sheet metal conical drill bit set HSS 3 pieces - 1
Sheet metal conical drill bit set HSS 3 pieces - 2
Sheet metal conical drill bit set HSS 3 pieces - 3
Sheet metal conical drill bit set HSS 3 pieces - 4
Sheet metal conical drill bit set HSS 3 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sheet metal conical drill bit set HSS 3 pieces

One each of 3-14 mm; 5-20 mm; 16-30.5 mm. Available in ORSY® system cassette.
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
  • CBN (cubical boron nitride), deep ground

  • Stepless drilling and widening of holes within the diameter range of 3-30.5 mm

  • With two cutting edges

  • No countersinking or pre-drilling required

  • Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding

  • Drive arbor with three-phase grinding

  • With laser scale for easy identification of the required drilling hole diameter

  • Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
  • Speed table included

  • Increase service life and cutting performance using drilling and cutting oil or cutting paste