Welcome to Würth New Zealand For trade customers only
Rapid repair tape HR
Rapid repair tape HR - 1
Rapid repair tape HR - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rapid repair tape HR

Highly resistant, self-bonding silicone tape for immediate repair and sealing of pipes and hoses up to 8 bar pressure (with dia. 1 inch), for covering tool handles.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
  • Resistant to a range of media

  • Waterproof and airtight in seconds

  • Very versatile

  • Very simple and fast application, also ideal for breakdown and emergency services

  • Also works on damp or oily surfaces and under water

  • Can be removed residue-free

  • Permanently elastic
Notice

The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.