Sealing tape 40 Below Standard Masons
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
40 Below Flashing Tape is a self-adhesive flashing tape to seal around windows, doors, and other joinery openings as a secondary defence against water penetration.
A classic, white facer tape that has excellent adhesion and no-nonsense performance record, earning the trust of the professionals. 40 Below is compatible with most wraps and sealants so eliminates issues on-site
Key Benefits:
A classic, white facer tape that has excellent adhesion and no-nonsense performance record, earning the trust of the professionals. 40 Below is compatible with most wraps and sealants so eliminates issues on-site
Key Benefits:
- Incredible adhesion and reliability and dependable weather tightness in a wide range of conditions from -40°C up to 65°C
- Extremely thin (0.2mm) so allows for easier fitting of windows and dooors
- Great value for money
- Simple 4-step installation. Save time reducing costs
- RIGID AIR BARRIERS – 40 Below is tested and approved for sealing joints on Rigid Barriers. Tested and approved for use by BGC Durabarrier and OS’BraceRAP
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!