Welcome to Würth New Zealand For trade customers only
Sealing tape 40 Below Standard Masons
Sealing tape 40 Below Standard Masons - 1
Sealing tape 40 Below Standard Masons - 2
Sealing tape 40 Below Standard Masons - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape 40 Below Standard Masons

See product details

Available in 3 versions
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
40 Below Flashing Tape is a self-adhesive flashing tape to seal around windows, doors, and other joinery openings as a secondary defence against water penetration.

A classic, white facer tape that has excellent adhesion and no-nonsense performance record, earning the trust of the professionals. 40 Below is compatible with most wraps and sealants so eliminates issues on-site

Key Benefits:
  • Incredible adhesion and reliability and dependable weather tightness in a wide range of conditions from -40°C up to 65°C

  • Extremely thin (0.2mm) so allows for easier fitting of windows and dooors

  • Great value for money

  • Simple 4-step installation. Save time reducing costs

  • RIGID AIR BARRIERS – 40 Below is tested and approved for sealing joints on Rigid Barriers. Tested and approved for use by BGC Durabarrier and OS’BraceRAP