Sealing tape 40 Below Platinum Masons
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
A premium, self-adhesive, flashing tape to seal around windows, doors, and other joinery openings as a secondary defence against water.
Scope of use:
Key Benefits:
Scope of use:
- Used to flash around windows and doors as secondary water-resistant barrier
- To seal joints in rigid air barriers
- At joinery heads to seal flashing upstands to the wall underlay
- The 60mm wide tape is perfect for sealing seams or tears in UNI PLUS and UNI PRO, and for top and joinery opening butterflies
Key Benefits:
- Advanced poly-acrylic adhesive for an aggressive and dependable performance in temperatures from -10°C to 40°C
- Distinctive silver aluminium facer, with excellent water resistance and a UV resistance of 180 days
- Super ultra-thin and pliable, so there is no build-up in corners
- CodeMark Certified and complies with the New Zealand Building Code
- Nail and screw sealability to AAM-711.13
- Two layers are required on the sill for nail and screw sealability
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!