Welcome to Würth New Zealand For trade customers only
Sealing tape 40 Below Platinum Masons
Sealing tape 40 Below Platinum Masons - 1
Sealing tape 40 Below Platinum Masons - 2
Sealing tape 40 Below Platinum Masons - 3
Sealing tape 40 Below Platinum Masons - 4
Sealing tape 40 Below Platinum Masons - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape 40 Below Platinum Masons

See product details

Available in 4 versions
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
A premium, self-adhesive, flashing tape to seal around windows, doors, and other joinery openings as a secondary defence against water.

Scope of use:
  • Used to flash around windows and doors as secondary water-resistant barrier

  • To seal joints in rigid air barriers

  • At joinery heads to seal flashing upstands to the wall underlay

  • The 60mm wide tape is perfect for sealing seams or tears in UNI PLUS and UNI PRO, and for top and joinery opening butterflies


Key Benefits:
  • Advanced poly-acrylic adhesive for an aggressive and dependable performance in temperatures from -10°C to 40°C

  • Distinctive silver aluminium facer, with excellent water resistance and a UV resistance of 180 days

  • Super ultra-thin and pliable, so there is no build-up in corners

  • CodeMark Certified and complies with the New Zealand Building Code

  • Nail and screw sealability to AAM-711.13

  • Two layers are required on the sill for nail and screw sealability