Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 20,000 Products
Sort by
High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
High-quality adhesive and sealing compound for use in the automotive sector
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose
Permanently plastic engine and housing sealing compounds with high degree of temperature resistance