High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
A versatile sealant that can be dabbed off, does not harden and cannot be painted over.
Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose