For detailed information, other images and documents, please select individual articles from the following table.
Dichtfix sealant
Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Very wide adhesive range
Adheres to large range of surfaces, even without a primer coat.
High Shore A hardness
The material is resistant to mechanical loads.
High tensile strength and elongation at tear
The seam also withstands stronger movements/elongations.
UV-stable
Excellent ageing behaviour, even when seams are not painted.
Isocyanate-free
- Does not adhere to PP/PE/PTFE
- The sealant must not come into contact with fresh, unhardened PU materials
- When painting over with metallic paints, a blocking primer must be applied
- Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Nozzles are not included in the scope of delivery, they must be ordered separately if required:
Nozzles:
- Art No. 0891653 - Standard nozzle
- Art No. 0891628613 - Flat jet nozzle for sprayable seam sealing
For permanently elastic, highly adhesive seam seals, and for restoring the original structure following accident repair work, e.g. in the engine compartment, luggage compartment, undercarriages, wheel wells and on all overlapping connecting seams.
- The surfaces must be clean, dry and free from grease
- Use with cartridge or pneumatic guns. The required textures and coat thicknesses are determined by the distance to the object or through the air pressure.
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!