Welcome to Würth New Zealand For trade customers only
Dichtfix sealant set with cartridge gun set 13PCS
Dichtfix sealant set with cartridge gun set 13PCS
´
Dichtfix sealant set with cartridge gun set 13PCS - 1

For detailed information, other images and documents, please select individual articles from the following table.

Dichtfix sealant set with cartridge gun set 13PCS

Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work

See product details

Available in 1 version
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
Dichtfix sealant with cartridge gun


Pack contains:


  • x12 Dichtfix sealants (0893228)

  • x1 Cartridge gun (08916286)


Dichtfix Sealant:


"Very broad adhesive range


Adheres to large range of surfaces, even without a primer coat.



High Shore A hardness


The material is resistant to mechanical loads.



High tensile strength and elongation at tear


The seam also withstands stronger movements/elongations.



UV-stable


Excellent ageing behaviour, even when seams are not painted.



Isocyanate-free"



Cartridge Gun:


  • Automatically reduces the mains pressure to 7 bar working pressure

  • Infinitely and finely adjustable

  • The amount of spraying air and material can each be regulated individually

  • Two-step trigger

  • Material feed via telescopic cylinder makes ingress of compressed air into the cartridge impossible

  • Suitable for 310ml cartridges
Notice
  • Does not adhere to PP/PE/PTFE

  • The sealant must not come into contact with fresh, unhardened PU materials

  • When painting over with metallic paints, a blocking primer must be applied

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.