System assortment 8.4.1, screwdriver 21 pieces
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
More than just looks
- Compatible with all products for efficient tool organisation from the ORSY System World
- Tools are quick and easy to find due to labelling on the insert in the uniform grid dimensions
- High-quality plastic insert in attractive carbon finish provides robustness, stability and enables easy cleaning
Pleasant to work with
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Application area
Suitable for the ORSY System World (e.g. system case, workshop trolley, ORSYBULL boxes, ORSY shelves).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!