Welcome to Würth New Zealand For trade customers only
PH screwdriver with hexagon shank
PH screwdriver with hexagon shank - 1
PH screwdriver with hexagon shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

PH screwdriver with hexagon shank

Brushed chrome-plated shank, hex bolster and 2-component handle

See product details

Available in 4 versions
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
Durable effectiveness


  • Extremely robust, brushed chrome-plated hexagon shank

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Black point tip for the best possible fit in the screw

  • Quick identification of the right size using the Würth colour code on the shank

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers


Sophisticated handle


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle