For detailed information, other images and documents, please select individual articles from the following table.
Screw-in angle 45/60 degrees
Easy-to-install screw-in angle for quick and precise angled fitting of long ASSY timber screws at an angle of 45 or 60 degrees
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Both sides of this variably adjustable parallel stop can be used for the central positioning of the screws on the beam
- Screw run-off during screw insertion is minimised by the use of a stainless steel stop, both ends of which can be inserted
- Convenient and easy working is ensured by the permanent magnet for overhead work, integrated bit holder and the possibility of one-hand mounting
- Setpoints are easier to mark off thanks to the integrated detachment line
- Guaranteed long service life due to wear-resistant plastic
Load bearing deviations, which can occur due to incorrect screw mounting or screw damage caused by intersecting screws at the crossing points, are avoided.
Exact screw mounting on main and secondary beams, recess reinforcements, edge beam fastening, notch reinforcements with ASSYplus VG 4, roof panel fastening with Isotop screws, timber fastening in the roof with ASSY 4 CSMP or ASSY 4 WH II
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!