For detailed information, other images and documents, please select individual articles from the following table.
WG-Fix screw, raised countersunk head
Universal screw anchor with raised countersunk head for quick and easy secondary fastening in solid stone and gypsum plasterboard
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Quick and easy assembly
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Head variant raised countersunk head for easy and clean countersinking
- HiLo thread provides for increased over-turning torque
- High thread pitch enables fast screw-in speed.
Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.




Create the drill hole

Clean the drill hole

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further
- Suitable for use in clay brick, solid sand-lime brick and gypsum plasterboard
- For fastening curtain rails, baseboards, picture frames, bathroom and kitchen accessories etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!