Welcome to Würth New Zealand For trade customers only
Safety test lead with restrictable test tips

For detailed information, other images and documents, please select individual articles from the following table.

Safety test lead with restrictable test tips

Conforms to requirements of IEC/EN 61010-2-031
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
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dustproof storage.


  • Leads: Double-insulated, highly-flexible silicone leads with extra-fine wire, cross-section 1 mm2

  • Length: 1.2 m

  • Rated voltage/current: 1000 V/CAT III, 20 A

  • 4 mm safety test tip with spring-loaded contact lamellae, restrictable for use in various measurement categories, opposite side with Ø 4 mm safety plug angled at 90°.

  • Scope of delivery: One red and one black test lead