Welcome to Würth New Zealand For trade customers only
High tack adhesive MS5
High tack adhesive MS5 - 1
High tack adhesive MS5 - 2

For detailed information, other images and documents, please select individual articles from the following table.

High tack adhesive MS5

Fast-hardening, high-modulus, UV & weather resistance 1K polymer adhesive with high initial tack.
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
No hazard


Isocyanates and solvents free, user-friendly



High initial tack


Fast fixing, time saving, no need of extra supporting accessories in most of the cases



UV & Weather resistance


Suitable for outdoor application. Long service life



Primeless on wide range of surface


Can be applied without primer to most of the surface. (except PTFE, PE, PP)



Suitable for paint over


Can be painted over on conventional paint system. (even wet on wet)

Notice
  • These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

  • Reserved for industrial and professional use.