Nail anchor SHARK® Hammer TYPE PK
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE PK - 1
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE PK - 2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE PK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer TYPE PK

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with mushroom collar, nail made of zinc-plated steel
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
  • Quick, cost-effective installation

  • Anchor and nail screw are pre-assembled

  • Suitable for in-place installation

  • Can be removed via drive in screw head

  • Ideal for slots thanks to large contact surface

  • Defined integrated hammer-in stop prevents premature expansion

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Temperature-resistant from -40°C to +100°C

  • For countersunk and protruding finish

  • Halogen-free
Proof of Performance

European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for use in a redundant system in concrete for non-structural applications

Notice
  • European Technical Assessment ETA-19/0182: Multiple attachment of non-load-bearing systems in concrete SHARK® Hammer 6, 8
Performance data
Anchor diameter [mm]68
Permissible tensile loadConcrete B25 or C20/25Fperm [kN]0,20,2
Sand-lime brick KS 120,12
Hollow sand-lime brick KSL 120,075
Characteristic values
Tightening torque (THREAD type only)Tinst [Nm]44
Drill hole depthh1 ≥ [mm]3545
Setting depthhnom ≥ [mm]3040
Thread dia. (THREAD type only)dthr [mm]M6M8
Thread length (THREAD type only)Ithr [mm]69
Nom. drill dia.d0 [mm]68
Hole dia. in comp.df [mm]6,58,5
Application area
ETICS skirting profiles

Drill hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0°C

Temperature in base material ≥ 0°C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for use in a redundant system in concrete for non-structural applications