Rust remover Rost-Off

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover Rost-Off

High-quality rust remover

See product details

Available in 2 versions
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
High capillary activity


Optimum creeping properties for excellent rust penetration, i.e. even stubborn, rusted-on screw connections are loosened



Optimum rust removal


Penetrates rust and loosens seized up screws and bolts



Excellent water displacement


Displaces and penetrates moisture, e.g. in the case of contact difficulties



Corrosion-protection additives for optimum corrosion protection


Provides lasting protection against further corrosion



Resin-free and acid-free



Silicone-free



Compatible with rubber and seals

Notice

This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.