Welcome to Würth New Zealand For trade customers only
Wheel brush Braided steel with hole
Wheel brush Braided steel with hole - 1
Wheel brush Braided steel with hole - 2
Wheel brush Braided steel with hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wheel brush Braided steel with hole

Ideal for pre- and post-processing of steel welded seams (hollow and butt weld) as well as cast surfaces. For medium- to heavy-duty brushing.

See product details

Available in 3 versions
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
  • No premature opening of the bundles when the brush is positioned at an angle

  • Aggressive brushing effect with high wear resistance thanks to anti-clockwise braiding on the wheel brush

  • For use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25