Welcome to Würth New Zealand For trade customers only
Rotary Laser Set 18PCS
Rotary Laser Set 18PCS - 1
Rotary Laser Set 18PCS - 2
Rotary Laser Set 18PCS - 3
Rotary Laser Set 18PCS - 4
Rotary Laser Set 18PCS - 5
Rotary Laser Set 18PCS - 6
Rotary Laser Set 18PCS - 7
Rotary Laser Set 18PCS - 8
Rotary Laser Set 18PCS - 9

For detailed information, other images and documents, please select individual articles from the following table.

Rotary Laser Set 18PCS

A laser pack with all essentials.
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
Rotary laser Pack with level, receiver, tripod and batteries


Pack contains:


  • x1 Rotary Laser (5709300305)

  • x1 Telescopic levelling Staff (071464 425)

  • x1 Tripod (0714649302)

  • x1 Reciever(5709300454)

  • x10 AA Batteries (0827112)

  • x4 D Batteries (0827114)


"Robust, precise laser


  • Dependable device for construction sites, suitable for harsh conditions thanks to its robust composite housing with IP67 certification for a high level of protection against dust and water

  • Extremely high level of accuracy, even in adverse weather conditions, due to compliance with ISO 17123-6

  • Self-levelling in seconds for rapid alignment

  • Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod

  • Very long range enables the accurate transfer of levels even over longer distances


Easy to use


  • Convenient operation via wireless remote control

  • Uninterrupted work thanks to the long battery life of the Li-ion battery pack, which can be quickly recharged via the charging socket"
Notice

Suitable for indoor and outdoor applications