Welcome to Würth New Zealand For trade customers only
Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection
Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection - 1
Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection - 2
Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection - 3
Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection - 4
Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection

Construction work, wooden framework, trussed rafters, carpentry.

See product details

Available in 1 version
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
  • Nails in 34° strip

  • Angled nails

  • Flat round head or round mushroom head (for cladding)

  • 45° diamond point

  • Paper collated

  • High pull-out resistance

  • 12 µm hot-dip galvanised

  • Excellent resistance to corrosion

  • Service classes: 1 and 2 (under Eurocode 5)

  • Class 3 relates to harsh damp environments (excluding special cases)

  • Head diameter: 6.5 mm

EN 14592


DIN 1052


Eurocode 5 (EC5)

** Information provided solely as an indication — evidence and preliminary tests are required before any use