ERGOPOWER ROTATING PENLIGHT
For detailed information, other images and documents, please select individual articles from the following table.
ERGOPOWER ROTATING PENLIGHT
Compact, lightweight penlight/flashlight with magnet and clip, designed for heavy-duty use
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
Slim and sturdy design
- Durable aluminium housing
- ⌀19mm torch head. ⌀17mm torch body. Total length 160 mm
- The metal clip is easy to attach to a pocket
- Strong magnet at the base to attach to any steel surface
- 90° rotatable head
- Battery level LED indicator
- Ingress protection: IP65
- Impact resistance: IK08
- Charging via USB-A/USB-C charging cable
Exchangeable Würth Li-ion battery
- Allowing for quick battery change for longer operating times
2 brightness settings with memory function
- High: 350lm (~2.5hrs)
- Low: 50lm (~8hrs)
- Beam distance of 60 m
Suitable for various environmental conditions
- Dust-proof, water-resistant and impact-resistant defined by the IP65 and IK08
- Impact/drop-resistant for up to 2m (if dropped up to 6 times) according to ANSI/NEMA.FL 1-2009 Standard
Supplied with USB-A/USB-C charging cable and 3.7V 750 mAh Li-ion battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!