For detailed information, other images and documents, please select individual articles from the following table.
ERGOPOWER ROTATE BIG
Flashlight with rotatable head , with Würth Li-ion exchange Battery (Type C interface on the Battery)
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
High-quality/solid Flashlight have 3 luminous intensities with memory function.
- High: 1000lm(~3hrs)
- Middle: 600lm (~4.5hrs)
- Low: 100lm (~13hrs)
Easy to fix the flashlight on your pocket through robust metal clip.
Strong magnet at the base to attach to any magnetic surface.
Variable beam angle through rotatable head (90 degree)
Exchangeable Würth Li-ion battery-allowing battery change quickly for longer operating times.
The item can be charged through Type C interface on both product and exchangeable battery.
LED indicator for battery level
Working in different environments upon IP65/IK08
Remove insulation sheet between battery and cap before first use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!