Reversible ratchet 3/8 inch With turntable switching
Reversible ratchet 3/8 inch With turntable switching - 1
Reversible ratchet 3/8 inch With turntable switching - 2
Reversible ratchet 3/8 inch With turntable switching - 3
Reversible ratchet 3/8 inch With turntable switching - 4
Reversible ratchet 3/8 inch With turntable switching - 5

For detailed information, other images and documents, please select individual articles from the following table.

Reversible ratchet 3/8 inch With turntable switching
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
  • Compact, narrow head

  • Simple changeover from clockwise to anticlockwise rotation

  • Chamfered square — easier removal of socket wrench inserts

  • Offset ratchet body for more hand clearance

  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation

  • Chrome-plated, 2-component handle

  • DIN 3122, ISO 3315