For detailed information, other images and documents, please select individual articles from the following table.
OAT coolant concentrate
An ethylene glycol based fluid with non-depleting OAT corrosion inhibitors that provides maintenance-free protection against freezing, boiling and corrosion
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
• Compatible with all engine metals including aluminium and ferrous
metals.
• Excellent cavitation protection resulting in reduced repairs to the thermostat,
radiator and water pump.
• Suitable for light loaded engine vehicles.
• The long life properties are achieved through the use of virtually non-depleting corrosion inhibitors.
• Free of nitrites
• Please don‘t mix with other brands and different kinds of antifreeze.
• Clean and soft water is preferred for the dilution.
• These instructions are only recommendations which are based on our experience. We advise preliminary testing before use.
• Please refer to the vehicle manufacturer‘s manual and instructions.
• Mixtures of more than 70 vol.% concentrate or less than 33 vol.% in water are not recommended
• ASTM D3306, SAE J1034
• JIS K2234
• BS6580
• Refill the cooling system with OAT coolant concentrate and deionized water.
• The boiling point is 105.5°C, freezing point is -15°C at 33% concentration; The boiling point is 108°C and freezing point is -35°C at 50% concentration.
• Always note and follow the vehicle manufacturer‘s operating instructions.
• Do not mix coolants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!