Product-specific pressure sprayer, unfilled

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Product-specific pressure sprayer, unfilled

Refillable empty pump spray bottle for easy application of products from canisters or drums

See product details

Available in 4 versions
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
  • Break-proof, empty 1 litre container

  • Easy opening owing to surface feel elements
Resistance list
Pump spray bottleAcid-resistantAlkali-resistantSolvent resistant, 360°
Art. no.0891 503 0300891 503 0310891 503 001
0891 503 360
Concentration
AcidsAcetic acid5%
Silica100%
Oxalic acid100%
Palmitic acid100%
Phosphoric acid30%
Phthalic acid100%
Nitric acid10%
Sulphuric acid10%
Citric acid50%
Citric acid10%
AlcoholsAmyl alcohol100%
Butanol100%
Ethanol100%
Isopropanol100%
Methanol100%
Propanol100%
Aliphatic hydrocarbonsPropane100%
Naphtha100%
Isooctane100%
n-decane100%
n-hexane100%
n-heptane100%
n-pentane100%
Petroleum100%
Aromatic hydrocarbonsBenzene100%
Cyclohexane100%
Cyclohexanol100%
Limonene100%
Naphthalene100%
Toluene40%
Xylene100%
Crude oils and derivativesPetrol100%
Diesel100%
Kerosene100%
Mineral oil100%
White spirit100%
Alkalines and ketonesAcetone100%
Acetone mixture, solvent-basedUp to 3% acetone
Ammonia10%
Calcium hydroxide100%
Rim cleaner, extremely alkaline10%
Potassium hydroxide30%
Sodium hydroxide30%
Sodium hydroxide100%
Turpentine oil100%

Please observe our guidance notes on resistance specifications


  • Exact resistance cannot be guaranteed due to interactions

  • Consultation and testing are recommended

  • Only a recommendation can be given and no guarantee

  • Liability only after live tests by manufacturer

  • Only valid if used correctly as specified in the operating instructions


The specifications do not apply to mixtures. Equipment not suitable for the dispensing of oil-containing fluids.