Active corrosion protection and adhesion primer for metal surfaces
Can be painted over wet-on-wet (without sanding in between)
Fast-drying universal primer with a broad range of applications
Active corrosion protection with excellent filling properties for metallic surfaces, featuring great adhesion
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Reliable cable tie for quickly organising and bundling cables and wires
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Liquid-tight disposable nitrile glove, thick version
Asymmetrical housing, smooth, embossed band interior and rounded edges