For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape Sensitive
Special paper tape for sensitive substrates for interior bonding
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Extremely thin, supple and high-quality rice paper
- Excellent suitability for both acrylic paints and varnishes
- Enables extremely precise bonding
- Super flat paint edges, prevents paints from bleeding
Special surface-compatible acrylate adhesive for particularly gentle bonding on delicate surfaces
- Low-tack adhesive protects substrates during removal of the tape
- Reduces the risk of leaving residues or causing damage
- The tape must be pulled off when dry
- Maximum duration of use 7 days
- Not suitable for application on carbon, zinc, lead (including lead-based paint), copper, anodised metals, natural stone (marble etc.) and aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On "critical" substrates such as parquet, laminate, linoleum or other surfaces visible later, adhesive residues or tearing cannot be excluded.
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For interior painting work, especially on delicate substrates such as wallpaper, plasterboard, unvarnished wood etc. For masking in applications involving glazing or plaster techniques. Ideally suited for masking tasks for faux finishing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!