Welcome to Würth New Zealand For trade customers only
Precision crepe tape Sensitive
Precision crepe tape Sensitive - 1
Precision crepe tape Sensitive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Precision crepe tape Sensitive

Very thin, supple and high-quality special paper tape for sensitive substrates
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
High-quality rice paper


  • Excellent suitability for both acrylic paints and varnishes

  • Allows very precise bonding due to the supple washi paper

  • Very straight paint edges and no colour bleed due to the very thin, high-quality material


Special adhesive


  • Particularly gentle adhesion on delicate surfaces due to the special, substrate-compatible acrylic adhesive

  • The substrate is protected even during removal due to the gentle adhesive bond

  • The gentle adhesive also minimises the risk of residue or damage
Notice
  • The tape must be removed when dry

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.