For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape Light
For masking work in the painting sector for indoor and outdoor applications
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Very thin and smooth special paper
- Highly suitable for use with water-based paints and varnishes
- Enables highly precise bonds
- Particularly fine paint edges, reduces running paint
Acrylate adhesive for gentle bonding
Good adhesion and residue-free removal on a range of substrates
UV resistance for up to four weeks
Excellent reliability, even when bonding outdoors
- The tape must be pulled off when dry
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.
For masking work during painting applications, for general use and bonding indoors and outdoors. Suitable for securing masking paper or cover films, bundles, packaging or for labelling.
The surfaces on which the adhesive tape is applied must be dry, free of dust, oil, solvents, or other chemicals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!