Welcome to Würth New Zealand For trade customers only
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D - 1
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D - 2
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D - 3
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D - 4

For detailed information, other images and documents, please select individual articles from the following table.

PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D

Heavy-duty eccentric sander for fine or rough sanding

Scale of Discount
PU
Price on request
Choose Variant
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
Composite Body Design


Provides durability and lightweight - weighs only 0.9 kg.



Pneumatic Power


Exceeds the capability of standard electric sanders, supplying hours of continual use



Lowest possible noise emissions and exhaust air routing for maximum user comfort


Effective sound absorber



Soft Touch Control Trigger


Allows user to apply needed amount of power



2 in 1 vacuum system


Convenient control (knob) that allows the vacuum adjustment as CENTRAL or SELF-generated



Built-in air regulator


Smooth and quick for a more controlled and comfortable operation



Ergonomic design, with perfect handling


Extremely compact housing design

Notice
  • The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery