Welcome to Würth New Zealand For trade customers only
PNEUMATIC NIBBLER PN 260

For detailed information, other images and documents, please select individual articles from the following table.

PNEUMATIC NIBBLER PN 260

The tool is ergonomically designed for precise cutting of steel and aluminum metal.
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
Low-fatigue, pleasant work


Lightweight and angled-head design for easy cutting in tight corners



Optimum cutting capacity


Offers the ability to cut up to 18 gauge steel, aluminum, plastic or other metals in 2.6 m/min



Increased service life


Precision heat treated gearing and lightweight aluminum housing are designed to withstand continued use at max rated output



Easy-to-use


Provides easily access to punch and die for quick replacement



Rear exhaust


Directs the air away and allows the operator to work without being blasted by air