Welcome to Würth New Zealand For trade customers only
Pneumatic drill DBM 10-RL Standard

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic drill DBM 10-RL Standard

Very compact and handy reversible drill with 10mm high quality keyless drill chuck

See product details

Available in 1 version
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
Work precisely and efficiently


The ergonomic design, lightweight and low vibration



Maximum power transmission and long service life


Precision planetary gearbox



High-quality keyless chuck up to 3/8''(10 mm)


Increases the service lifetime and convenience (quick drill bit changing)



Conveniently located forward/reverse selector


One-handed foward/reverse switch operation



Handle exhaust


Directs air away from operator and workplace

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery