For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Reliable cable tie for quickly organising and bundling cables and wires
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Asymmetrical housing, smooth, embossed band interior and rounded edges
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Liquid-tight disposable nitrile glove, thick version
High-quality rust remover