The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
					
					
					Variants
Register now and access more than 20,000 products
Plastic-covered handle
Jaws: parallel, smooth and chromium-plated
No damage to workpiece thanks to zero-backlash surface pressure
Push-button adjustment
Adjustable directly on the workpiece
Joint: box joint
Force transfer: 10x
High clamping force
The stroke between the gripping surfaces allows rapid tightening and loosening of bolted connections using the ratchet principle
Suitable for gripping, holding, pressing and bending workpieces. Also suitable for damage-free installation of coated fittings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!