Welcome to Würth New Zealand For trade customers only
W-UR 6 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread
W-UR 6 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread - 1
W-UR 6 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread - 2
W-UR 6 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread - 3

For detailed information, other images and documents, please select individual articles from the following table.

W-UR 6 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread

Special anchor geometry and immediate load-bearing capacity with ETA assessment for anchors in a redundant non-structural system in concrete

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
Secure connections


  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw


Minimal installation work


  • Improved load transmission through even, continuous load transfer across the entire expansion area

  • Anchorage via friction locking between anchor sleeve and base material

  • Hammer-in stop prevents premature expansion of the anchor during installation

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Anchor sleeve made of high-quality polyamide
Proof of Performance

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.


The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).


  • Anchoring base with approval: Standard concrete ≥ C12/15

  • Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete

  • Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C
Application area
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.


The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).


  • Anchoring base with approval: Standard concrete ≥ C12/15

  • Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete

  • Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C