Plastic frame anchor W-UR 6 SymCon®
Plastic frame anchor W-UR 6 SymCon<SUP>®</SUP> - 1
Plastic frame anchor W-UR 6 SymCon<SUP>®</SUP> - 2
Plastic frame anchor W-UR 6 SymCon<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 6 SymCon®

The first 6-series plastic anchor with ETA for multiple attachment in concrete. With pre-assembled countersunk head screw made of zinc plated steel

See product details

Available in 2 versions
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
Reliable post-spreading characteristics


Enabled by geometry of the SymCon plug screw



Increased load introduction


Screwing in the SymCon screw results in optimum compression of the plastic of the wall plug body (almost no back-cut)



Improved load transfer


Even, continuous load distribution across the entire expansion area



Low assembly workload


Pre-assembled wall plug body and special screw



The hammer-in stop prevents premature expansion of the anchor during installation



Anchorage via friction locking between wall plug body and anchoring base



The wall plug body is made of high-quality polyamide

Proof of Performance

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.


The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).


  • Anchoring base with approval: Standard concrete ≥ C12/15

  • Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete

  • Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C
Notice

Drill cuttings must be removed from the drill hole.

Application area
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.


The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).


  • Anchoring base with approval: Standard concrete ≥ C12/15

  • Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete

  • Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C