Welcome to Würth New Zealand For trade customers only
Pipe sleeve
Pipe sleeve - 1
Pipe sleeve - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe sleeve

The pipe sleeves provide a secure and low-cost sealing solution for pipe fractures on trapezoidal profile roofs and walls

See product details

Available in 10 versions
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
Thanks to the integrated aluminium frame, the pipe sleeve flange fits the contours of any trapezoidal, corrugated, clamping or seamed profile perfectly.



High temperature-resistance



Insensitive to UV radiation and ozone



Resistant to ice and snow, hail, vibrations, expansion and pipe shrinkage.



Base material: EPDM; Edge: Cured-on aluminium



Ozone resistance test: 70 hrs/500 PPHM



Heat resistance:


  • short periods:+135°C

  • long-term:+100°C


Cold resistance: –55°C



Tensile strength: 10 N/mm² (1450 psi)



Compression test/maximum: 25%

Notice

>> 50 mm, use the next-largest pipe sleeve.