Welcome to Würth New Zealand For trade customers only
Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM
Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM - 1
Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM - 2
Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM

Fastening clamp with rubber profile
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
Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against water intrusion

  • Sound-absorbing


Resistant to:


  • Abrasion (good)

  • Weathering (very good)

  • Ozone (very good)

  • Ageing (very good)

  • Light (good)

  • Alcohol (good)

  • Acids (good)

  • Alkaline solutions (good)