Welcome to Würth New Zealand For trade customers only
Tarpaulin repair system, patch set 32 pieces
Tarpaulin repair system, patch set 32 pieces - 1
Tarpaulin repair system, patch set 32 pieces - 2
Tarpaulin repair system, patch set 32 pieces - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tarpaulin repair system, patch set 32 pieces

Self-adhesive repair system for defective truck tarps, tents, covers etc.

See product details

Available in 12 versions
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
Simple, professional repair


  • Ready-to-use patches with high bonding strength

  • Quick to use

  • Wide range of colours


Mobile application


Fast, reliable repair of damaged areas at any time



Costs optimised


  • No need to visit a workshop

  • Repair times are considerably reduced

  • Unnecessary downtimes are reduced

  • Eliminates damage claims due to freight damage


UV-resistant



Resistant to washing brushes



Scope of delivery


  • 3 patches 300 x 200 mm

  • 3 patches 200 x 200 mm

  • 4 patches 300 x 100 mm

  • 4 patches 200 x 100 mm

  • 6 patches 100 x 100 mm

  • 6 patches 200 x 50 mm

  • 6 patches 100 x 50 mm
Notice

The patch cannot be pulled off and corrected after application! All colours are similar to RAL, 161 and 290 are manufacturer's specifications.

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.