Welcome to Würth New Zealand For trade customers only
Oil and fuel absorbent roll
Oil and fuel absorbent roll - 1
Oil and fuel absorbent roll - 2
Oil and fuel absorbent roll - 3
Oil and fuel absorbent roll - 4

For detailed information, other images and documents, please select individual articles from the following table.

Oil and fuel absorbent roll

Perforated absorbent sheets in a roll for easy dispensing. Useful in any industry where oil and fuel spills or leaks can occur.

See product details

Available in 1 version
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
Constructed from premium quality polypropylene material


  • Each sheet measures 400 mm x 380 mm and is 200 gsm thick

  • Each roll consists of 100 sheets

  • 40 metre long roll is perforated for easy sheet tear-off and minimum wastage


Specially designed to provide extra strength and durability


Sheets will not come apart, even when fully saturated with oil



Hollow inner core allows roll to be used with floor standing or wall mounted dispensers



Suitable for use with applicable spill kit

NoticeThis roll will absorb hydrocarbons only and due to each sheets water repellent properties, can be used to absorb oil and fuel spills on water.